-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Limit Switch |
|---|---|
| Actuator Location | Top |
| Actuator Style | Plunger |
| Actuator Style - Limit Switch | Plunger, Roller |
| Basic Actuator Style | Plunger |
| Basic Actuator Style (limit Switch) | Plunger |
| Body Height - Limit Switch | 1.3" |
| Body Material | Aluminum |
| Body Style | Micro |
| Body Style - Limit Switch | Micro |
| Body Width | 3.39" |
| Boot Sealed Actuator | Yes |
| Boot Sealed Actuator - Limit Switch | Yes |
| Contact Form | SPDT |
| Dc Contact Rating | Not Rated |
| Depth | 3.39" |
|---|---|
| Electrical Connection | Screw Terminals |
| Height | 2 24/25" |
| Limit Switch Style | General Purpose Limit Switch |
| Mounting - Limit Switch | Bottom Flange |
| Mounting Hole Spacing - Limit Switch | 1.63" |
| Movement | Top |
| Operating Force | 4.9N |
| Operating Temp. Range | +14°F to +176°F |
| Roller Dia. | 1/2" |
| Roller Material | Stainless Steel |
| Roller Width | 0.19" |
| Stem Thread - Limit Switch | No Stem |
| Width | 2.13" |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 9.4 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.2475 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)