-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miniature Photoelectric Sensor |
|---|---|
| Body Material | Zinc |
| Circuit Type | NPN/PNP |
| Dc Supply Voltage Rating | 10-30V DC |
| Depth | 57 mm |
| Display Qty | 1 |
| Electrical Cable Size | 2m |
| Electrical Connection | Bare Wire |
| Electrical Installation Type | Prewired Cable |
| Emitted Sensor Light | Infrared |
| Features | Output Short-Cut And Output Reverse Polarity Protection, Surge Suppressor |
| Height | 20 mm |
| Includes Indicator Lights | Indicator Lights Included |
| Ip Rating | IP67 |
| Length | 4/5" |
| Light Source | Infrared LED |
| Max. Load Amps | 100 mA |
| Max. Sensing Distance | 30m |
| Min. Object Size | 15 mm |
| Minimum Object Size | 15 mm Dia. Opaque |
| Nema Enclosure Rating | NEMA 6P |
| Object Material Type | Opaque |
|---|---|
| Operating Mode | Selectable Light On/Dark On |
| Operating Temperature - Maximum | 131°F |
| Operating Temperature - Minimum | -13°F |
| Output Circuit | NPN, PNP |
| Output Circuit Type | NPN And PNP |
| Overall Depth | 57 mm |
| Overall Height | 20 mm |
| Overall Width | 23 mm |
| Power Requirement | 10-30V DC |
| Response Time | 1 ms |
| Sensing Method | Through Beam |
| Sensor Body Style | Rectangular |
| Sensor Cable Length | 2m |
| Sensor Switching Mode | Selectable Light On/Dark On |
| Series | E3S-C Series |
| Shape | Rectangular |
| Supply Voltage | 10-30V DC |
| Supply Voltage Type | Dc Only |
| Through Beam Sensor Component | Photoelectric Sensor Transmitter And Receiver Set |
| Width | 23 mm |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 7.11 |
| HS Code | 8541408000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)