-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miniature Photoelectric Sensor |
|---|---|
| Body Material | Zinc |
| Circuit Type | NPN/PNP |
| Dc Supply Voltage Rating | 10-30V DC |
| Display Qty | 1 |
| Electrical Connection | Bare Wire |
| Electrical Installation Type | Prewired Cable |
| Emitted Sensor Light | Infrared |
| Features | Output Short Circuit Protection, Power Supply Reverse Polarity Protection |
| Includes Indicator Lights | Indicator Lights Included |
| Ip Rating | IP67 |
| Length | 4/5" |
| Light Source | Infrared LED |
| Max. Load Amps | 100 mA |
| Max. Sensing Distance | 2.25 ft. |
| Nema Enclosure Rating | NEMA 6P |
| Nema Rating | NEMA 4X, NEMA 6P |
| Operating Mode | Dark On, Selectable Light |
| Operating Temp. Range | -25°C to +55°C |
| Operating Temperature - Maximum | 131°F |
| Operating Temperature - Minimum | -13°F |
|---|---|
| Output Circuit | NPN, PNP |
| Output Circuit Type | NPN And PNP |
| Overall Depth | 57 mm |
| Overall Height | 20 mm |
| Overall Width | 23 mm |
| Power Requirement | 10-30V DC |
| Product Type | Photoelectric Sensor |
| Response Time | 1 ms |
| Sensing Distance - Maximum | 700 mm |
| Sensing Method | Diffuse |
| Sensor Body Style | Rectangular |
| Sensor Cable Length | 2m |
| Sensor Face Orientation | Right Angle |
| Sensor Switching Mode | Selectable Light On/Dark On |
| Series | E3S-C Series |
| Shape | Rectangle |
| Supply Voltage | 10-30V DC |
| Supply Voltage Type | Dc Only |
| Width | 0.91" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 5.08 |
| HS Code | 8541408000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)