-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Box Strike Plate |
|---|---|
| Color | Brass |
| Finish | Bright Chromium Plated |
| Includes Hardware | Hardware Included |
| Length | 4 7/8" |
| Material | Steel |
| Overall Length | 4 7/8" |
|---|---|
| Overall Width | 1 1/4" |
| Product Type | Door Strike Plate |
| Strike Type | Deadbolt |
| Width | 1 1/4" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.81 |
| HS Code | 8301600000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)