-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Snap Switch |
|---|---|
| Ac Contact Rating | 2A @ 480V |
| Actuation Type | Short Hinge Roller Lever |
| Actuator Length | 1.19" |
| Actuator Style | Hinge Roller Lever |
| Actuator Type | Short Hinge Roller Lever |
| Actuator Type - Snap Action Switch | Hinge Roller, Lever |
| Amps Rating | 10A |
| Body Depth | 1.6" |
| Body Height | 0.69" |
| Body Material | Phenolic |
| Body Width | 1.94" |
| Center Mounting Hole Distance | 1" |
| Dc Contact Rating | 0.25A @ 250V, 0.5A @ 125V |
| Depth | 0.69" |
| Depth - Snap Action Switch | 0.69" |
| Differential Travel | 0.024" |
| Differential Travel - Maximum | 0.0236" |
| Display Qty | 1 |
| Electrical Connection | Solder |
| Electrical Connection - Snap Action Switch | Solder Lug |
| Height | 1.1" |
| Height - Snap Action Switch | 1.1" |
| Length | 1.94" |
| Lever Actuator Length | 1.19" |
| Lever Actuator Length - Snap Action Switch | 1.19" |
|---|---|
| Max. Pretravel | 0.118" |
| Mounting Hole Diameter | 3/16" |
| No. Of Contact Form | 6 , NO/NC |
| Operating Force | 15.18 oz. |
| Operating Force - Maximum | 4.22N |
| Operating Force - Minimum | 4.22N |
| Operating Temp. | -13°F to +176°F |
| Operating Temperature - Maximum | 176°F |
| Operating Temperature - Minimum | -13°F |
| Over Travel | 0.005" |
| Overall Depth | 1.6" |
| Overall Height | 0.69" |
| Overall Width | 1.94" |
| Pre-travel | 0.118" |
| Release Force | 1.47 ozf |
| Roller Adjustability | Fixed |
| Roller Diameter | 0.37" |
| Roller Material | Plastic |
| Roller Position | Inside Offset |
| Roller Width | 4/25" |
| Series | DZ Series |
| Terminal Type | Solder |
| Watertight | No |
| Standards | CSA, RU |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 4.06 |
| HS Code | 8536509040 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.036 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)