-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Snap Switch |
|---|---|
| Ac Contact Rating | 20A @ 250V |
| Actuation Type | Short Hinge Roller Lever |
| Actuator Style | Hinge Roller Lever |
| Actuator Type | Short Hinge Roller Lever |
| Actuator Type - Snap Action Switch | Hinge Roller, Lever, Short |
| Amps Rating | 20A |
| Body Depth | 0.69" |
| Body Height | 1.16" |
| Body Material | Phenolic |
| Body Width | 1.94" |
| Center Mounting Hole Distance | 1" |
| Contact Form | SPDT |
| Dc Contact Rating | 0.25A @ 250V, 0.5A @ 125V |
| Depth | 0.69" |
| Depth - Snap Action Switch | 0.69" |
| Differential Travel | 0.047" |
| Differential Travel - Maximum | 0.0472" |
| Display Qty | 1 |
| Electrical Connection | Screw |
| Electrical Connection - Snap Action Switch | Screw |
| Height | 1 4/25" |
| Height - Snap Action Switch | 1 4/25" |
| Length | 1.94" |
| Lever Actuator Length | 1.03" |
| Lever Actuator Length - Snap Action Switch | 1.03" |
|---|---|
| Max. Operating Force | 1.57N |
| Max. Pretravel | 0.248" |
| Maximum Operating Force | 1.57N |
| Mounting Hole Diameter | 3/16" |
| Operating Force | 5.6 oz. |
| Operating Force - Minimum | 1.57N |
| Operating Temp. | -25°C to +80°C |
| Operating Temperature - Maximum | 176°F |
| Operating Temperature - Minimum | -13°F |
| Over Travel | 0.047" |
| Overall Depth | 0.69" |
| Overall Height | 1 4/25" |
| Overall Width | 1.94" |
| Pre-travel | 0.248" |
| Release Force | 1.48 ozf |
| Roller Adjustability | Fixed |
| Roller Diameter | 0.37" |
| Roller Material | Plastic |
| Roller Position | Outside Offset |
| Roller Width | 4/25" |
| Series | A Series |
| Standards | Csa, Ul Listed |
| Terminal Type | Screw |
| Watertight | No |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 7.87 |
| HS Code | 8536509040 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)