-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Screw Clamp |
|---|---|
| Band Material | Stainless Steel |
| Band Material Grade | 1.4301/UNS S30400 |
| Band Thickness | 0.024" |
| Band Width | 3/8" |
| Features | Self Tensioning |
| Finish | Plain |
| Pack Size | 10 |
|---|---|
| Sae Number | J1508 |
| Size Range | 64 mm to 75 mm |
| Size Reference | 075S9 |
| Standards | Sae J1508 |
| Type | Stepless Self Tensioning |
| Height (cm) | 2.01 |
|---|---|
| Length (cm) | 7.49 |
| Width (cm) | 5 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)