-
Select Country
- Source Now
Get it by Friday, Mar 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Screw Clamp |
|---|---|
| Band Width | 0.35" |
| Pack Size | 50 |
| Size Range | 70 mm to 80 mm |
|---|---|
| Size Reference | 809 |
| Type | Stepless |
| Height (cm) | 0.89 |
|---|---|
| Length (cm) | 7.65 |
| Width (cm) | 7.65 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0219 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)