-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Communication Mounting Bracket |
|---|---|
| Color | White |
| Function | Provides Mounting Plate For Class 2 Low Voltage Devices In 1/4 To 1-1/4" Drywall Or Paneling |
| Material | Non Metallic |
|---|---|
| Number Of Gangs | 2 |
| Type | 2 Gang |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 24.13 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)