-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Communication Mounting Bracket |
|---|---|
| Accessory Type | Low Voltage Mounting Plate |
| Color | White |
| For No. Of Gangs | 1 |
| Function | Mounting Plate for Low Voltage Class 2 Applications |
| Material | ABS |
|---|---|
| Number Of Gangs | 1 |
| Standards | Cul Listed, Ul Listed |
| Type | 1 Gang |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 22.86 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)