-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Communication Mounting Bracket |
|---|---|
| Accessory Type | Low Voltage Mounting Plate |
| Color | Silver |
| For Drywall Thickness | 1/2", 5/8" |
| For No. Of Gangs | 2 |
| Function | Mounts Low Voltage Class 2 Communication Outlets |
| Material | Steel |
|---|---|
| Number Of Gangs | 2 |
| Overall Length | 4.5" |
| Overall Width | 5 4/5" |
| Standards | Cul Listed, Ul Listed |
| Type | 2 Gang |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 11.68 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)