-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Agricultural Disc Bearing |
|---|---|
| Abec Rating | 1 |
| Abec Tolerance | 1 |
| Application | Severe Tillage |
| Ball Material | Steel |
| Bearing Industry Number | FD211REA |
| Bearing Material | Steel |
| Bearing Type | Ball |
| Bolt Circle Diameter | 5 1/2" |
| Bore Dia. | 1 3/4" |
| Bore Shape | Round |
| Bore Size | 1.75" |
| Bore Size Tolerance | -0.0006" to +0.0006" |
| Bore Tolerance | -0.0006" to 0" |
| Cage Material | Nylon |
| Closure | Double Sealed |
| Dynamic Load Capacity | 9800 lbs. |
| Dynamic Radial Load Capacity | 9800 lbf. |
| Finish | Silver Plated |
| Flange Size | 5 1/2" |
| Flange Type | Flanged |
| Housing Material | Alloy Steel |
| Iso Rating | Class 0 |
|---|---|
| Lubrication | Shell Alvania #3 |
| Max. Speed | 430 RPM |
| Maximum Temperature | 250°F |
| Minimum Temperature | -40°F |
| Number Of Mount Holes | 12 |
| Number Of Rows | 1 |
| Outside Dia. | 5 1/2" |
| Outside Dia. Tolerance | -0.02" to +0.02" |
| Outside Diameter | 5.5" |
| Overall Width | 2.187" |
| Resistance Properties | Corrosion Resistant, Rust Resistant |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 52175 |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact |
| Shield Material | Metal |
| Static Load Capacity | 6550 lbs. |
| Static Radial Load Capacity | 6550 lbf. |
| Temp. Range | -13°F to +250°F |
| Width | 2.187" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 5.55 |
| HS Code | 8482105056 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 2.682 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)