-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spherical Roller Bearing |
|---|---|
| Application | Industrial |
| Bearing Industry Number | 22313 |
| Bore Dia. | 2.559" |
| Bore Diameter | 65 mm |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Closure | Open |
| Dynamic Load Capacity | 59500 lbs. |
| Dynamic Radial Load Capacity | 369 kN |
| Fillet Radius | 2.1 mm |
| Load Direction | Radial, Thr.Ust |
| Lubrication | Not Lubricated |
| Lubrication Openings | Oil Groove |
| Max. Speed | 4000 RPM Grease, 4800 RPM Oil , 4000/4800 RPM |
|---|---|
| Maximum Temperature | 400°F |
| Minimum Temperature | -40°F |
| Outside Dia. | 140 mm |
| Overall Width | 48 mm |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 52100 |
| Roller Material | Alloy Steel |
| Roller Material Grade | Grade 52100 |
| Standards | Iso Certified |
| Static Load Capacity | 71000 lbs. |
| Static Radial Load Capacity | 343 kN |
| Type | Open |
| Width | 48 mm |
| Height (cm) | 14 |
|---|---|
| Length (cm) | 14 |
| Width (cm) | 4.8 |
| HS Code | 8482300080 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 3.69 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)