-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spherical Roller Bearing |
|---|---|
| Application | High-Vibration Applications, Metals Manufacturing, Mining, Paper And Forestry, Transmission, Wind Energy |
| Bearing Industry Number | 22226 |
| Bore Dia. | 5.118" |
| Bore Diameter | 130 mm |
| Bore Type | Cylindrical |
| Cage Material | Steel |
| Closure | Open |
| Dynamic Load Capacity | 127000 lbs. |
| Dynamic Radial Load Capacity | 808 kN |
| Fillet Radius | 3 mm |
| For Environment | Chemical, Extreme High Temperature, Harsh, Highly Dusty And Dirty |
| Load Direction | Radial, Thr.Ust |
| Lubrication | Not Lubricated |
| Lubrication Openings | Oil Groove |
| Max. Speed | 2200 RPM Grease, 2800 RPM Oil , 2200/2800 RPM |
|---|---|
| Maximum Temperature | 400°F |
| Minimum Temperature | -40°F |
| Outside Dia. | 230 mm |
| Overall Width | 64 mm |
| Resistance Properties | Tear Resistant, Wear Resistant |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 52100 |
| Roller Material | Alloy Steel |
| Roller Material Grade | Grade 52100 |
| Static Load Capacity | 176000 lbs. |
| Static Radial Load Capacity | 898 kN |
| Type | Open |
| Width | 64 mm |
| standard | ISO CERTIFIED 15312 |
| Height (cm) | 23 |
|---|---|
| Length (cm) | 23 |
| Width (cm) | 6.4 |
| HS Code | 8482300080 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 10.6875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)