-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spherical Roller Bearing |
|---|---|
| Application | High-Vibration Applications, Metals Manufacturing, Mining, Paper And Forestry, Transmission, Wind Energy |
| Bearing Industry Number | 22206 |
| Bore Dia. | 1.181" |
| Bore Diameter | 30 mm |
| Bore Type | Cylindrical |
| Cage Material | Steel |
| Closure | Open |
| Dynamic Load Capacity | 11100 lbs. |
| Dynamic Radial Load Capacity | 75.7 kN |
| Fillet Radius | 1 mm |
| For Environment | Chemical, Extreme High Temperature, Harsh, Highly Dusty And Dirty |
| Load Direction | Radial, Thrust |
| Lubrication | Not Lubricated |
| Lubrication Openings | Oil Groove |
| Max. Speed | 11000 RPM Oil, 8800 RPM Grease , 11000/8800 RPM |
| Maximum Temperature | 400°F |
| Minimum Temperature | -40°F |
|---|---|
| Outside Dia. | 62 mm |
| Overall Width | 20 mm |
| Resistance Properties | Tear Resistant, Wear Resistant |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 52100 |
| Roller Material | Alloy Steel |
| Roller Material Grade | Grade 52100 |
| Seal Material | Not Applicable |
| Seal Type | Not Applicable |
| Static Load Capacity | 11000 lbs. |
| Static Radial Load Capacity | 64.5 kN |
| System Of Measurement | Metric |
| Type | Open |
| Width | 20 mm |
| standard | ISO CERTIFIED 15312 |
| Height (cm) | 6.2 |
|---|---|
| Length (cm) | 6.2 |
| Width (cm) | 2 |
| HS Code | 8482300080 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)