-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Mat |
|---|---|
| Anti-fatigue Rating | Best |
| Anti-slip Backing | Yes |
| Anti-slip Surface | Yes |
| Antifatigue | Yes |
| Antifatigue Material | Yes |
| Antimicrobial | No |
| Autoclavable | No |
| Backing Characteristics | Anti-Fatigue, Anti-Slip, Floor Protection, Insulation, Multi-Nib Support, Slip-Resistant, Tear-Resistant, Wear-Resistant |
| Backing Material | Rubber |
| Color | Black |
| Compatible With | Cushion-Ease(R) Mats, 551 M.D. Ramp System(R) |
| Compression Deflection | @ 25%/sq. in. 20.2" @ 50%/sq. in. 24.5" |
| Connectable Side Configuration | All Sides |
| Critical Radiant Flux Class Rating | Class 1 |
| Doc Ff1-70 Rating | Yes |
| Drainage Hole Diameter | 15/16" |
| Drainage Hole Shape | Circle |
| Drainage Holes Per Sq. Ft. | 32 |
| Durometer Rating | 67 |
| Edge Connection Style | Peg And Hole |
| Edge Gender | Male/Female Adjacent Sides |
| Edge Style | Straight |
| Edge Type | Beveled |
| Edges | Interlock |
| Electrical Resistance | Electrical Properties Not Tested |
| Environment | Wet |
| Fda Compliance | No |
| Fire Rated | Yes |
| Fs209e Class | No |
| Hardness | Super-Soft |
| Installation | Interlocking Mats, Square Snap Together Units |
| Length | 3 ft. |
| Mat Product Type | Interlocking Drainage Mat Tile |
| Material | Nitrile Rubber |
| Matting Series Compatibility | 551 M.D. Ramp System, 552 Extra Wide M.D.-X Ramp System, Cushion-Ease |
|---|---|
| Metal Detectable | No |
| Mfr Series | 550 Cushion-Ease Series |
| Mvss 302 Rating | No Rating |
| Nfsi High Traction Certified | No |
| No. Of Border Stripes | 0 |
| No. Of Interlocking Sides | 4 |
| No. Of Tiles | 1 |
| Non-interlocking Edge Style | Straight |
| Number Of Connectable Sides | 4 |
| Oil Resistant | Yes |
| Process | Compression Molding |
| Properties | Anti-Fatigue |
| Ramp Material | No Ramp |
| Resistance Properties | Grease Resistant, Slip Resistant, Wear Resistant |
| Reversible | No |
| Shape | Square |
| Shape Of Drainage Holes | Octagon |
| Size Of Drainage Holes | 7/8" |
| Slip Resistance Rating | Best |
| Surface Design | Structured Pebble |
| Surface Material | Nitrile |
| Surface Materials | Rubber |
| Surface Texture | Raised Pattern |
| Thermally Insulating | Yes |
| Thickness | 3/4" |
| Usage Intensity | Heavy Duty |
| Usda Certified | No |
| Washdown Safe | Yes |
| Wear Resistance Rating | Best |
| Welding Safe | No |
| Width | 3 ft. |
| X-ray Detectable | No |
| standard | ASTM C-1028, ASTM D-1004-94A-03, ASTM D-412, ATSM D3884-01 |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 99.06 |
| Width (cm) | 19.81 |
| HS Code | 40169100 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 10.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)