-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Mat |
|---|---|
| Anti-fatigue Rating | Best |
| Color | Black |
| Edge Type | Beveled |
| Environment | Wet/Dry And Oily |
| Fire Rated | Yes |
| Installation | Interlocking Mats, Square Snap Together Units |
| Material | Nitrile Rubber |
| Process | Compression Molding |
|---|---|
| Size | 91cm x 91cm |
| Slip Resistance Rating | Best |
| Surface Design | Structured Pebble |
| Thickness | 3/4" |
| Usage Intensity | Heavy Duty |
| Wear Resistance Rating | Best |
| HS Code | 40169100 |
|---|
| Weight (kg) | 10.7163 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)