-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Carpeted Entrance Mat |
|---|---|
| Ada Compliant | No |
| Antimicrobial | No |
| Application | Entranceways, Hospital Entrances, Lobbies, Schools |
| Autoclavable | No |
| Backing Material | Vinyl |
| Border Material | Vinyl |
| Brake Fluid Resistant | No |
| Color | Charcoal |
| Color Family | Gray |
| Crush Resistance Rating | Good |
| Crush Resistant | Yes |
| Dust Control Rating | Good |
| Edge Style | Flat |
| Edges | Beveled |
| Electrical Resistance | Electrical Properties Not Tested |
| Environment | Indoor |
| Face Material Weight | 19 oz./sq. yd. |
| Fire Rated | Yes |
| For Surface Type | Carpet, Floors, Rugs |
| Function Appearance Rating | Better |
| Launderable | Yes |
| Length | 4 ft. |
| Mat Type | Entrance Mat |
|---|---|
| Material | Decalon Fiber |
| Oil Resistant | No |
| Overall Length | 4 ft. |
| Overall Width | 3 ft. |
| Printed Image Or Message | Not Available |
| Process | Tufting |
| Resistance Properties | Abrasion Resistant |
| Reversible | No |
| Scrape/dry | Dry |
| Shape | Rectangle |
| Stripe Pattern | Solid, No Stripes |
| Surface Application | Drying |
| Surface Design | Tufted Cut Pile |
| Surface Material | Polypropylene |
| Thickness | 0.312" |
| Traffic Type | Medium |
| Usage Intensity | Medium Duty |
| Water Retention Rating | Good |
| Weaving | Cut Pile |
| Welding Safe | No |
| Width | 3 ft. |
| standard | ASTM D2859, ASTM D3884-01, ASTM D5252-98A, ASTM D6540-05, CPSC FF 1-70 |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 95.25 |
| Width (cm) | 17.78 |
| HS Code | 5703300000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.122 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)