-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Carpeted Runner |
|---|---|
| Ada Compliant | No |
| Antimicrobial | No |
| Application | Entranceways, Hospital Entrances, Lobbies, Schools |
| Autoclavable | No |
| Backing Material | Vinyl |
| Brake Fluid Resistant | No |
| Color | Blue |
| Crush Resistant | Yes |
| Edge Style | Flat |
| Edges | Beveled |
| Face Material Weight | 19 oz./sq. yd. |
| Fire Resistant/fire Retardant | Not Fire Resistant, Retardant |
| For Surface Type | Carpet, Floors, Rugs |
| Indoor/outdoor | Indoor |
| Launderable | Yes |
| Mat Electrical Resistance | Electrical Properties Not Tested |
| Mat Shape | Rectangle |
| Mat Surface Pattern | Tufted Cut Pile |
| Mat Type | Entrance Mat |
|---|---|
| Mat Weaving | Cut Pile |
| Material | Decalon Fiber |
| Nfsi High Traction Certified | No |
| Overall Length | 60 ft. |
| Overall Width | 4 ft. |
| Printed Image Or Message | Not Available |
| Resistance Properties | Abrasion Resistant |
| Reversible | No |
| Stripe Pattern | Solid, No Stripes |
| Surface Application | Drying |
| Surface Design | Cut Pile |
| Surface Material | Polypropylene |
| Thickness | 5/16" |
| Traffic Type | Medium |
| Welding Safe | No |
| Width | 4 ft. |
| standard | ASTM D2859, ASTM D3884-01, ASTM D5252-98A, ASTM D6540-05, CPSC FF 1-70 |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 45.72 |
| HS Code | 5703300000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 85.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)