-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carpeted Entrance Mat |
|---|---|
| Ada Compliant | No |
| Antimicrobial | No |
| Application | Entranceways, Hospital Entrances, Lobbies, Schools |
| Autoclavable | No |
| Backing Material | Vinyl |
| Brake Fluid Resistant | No |
| Color | Charcoal |
| Color Family | Gray |
| Crush Resistant | Yes |
| Edge Style | Flat |
| Edges | Beveled |
| Face Material Weight | 19 oz./sq. yd. |
| For Surface Type | Carpet, Floors, Rugs |
| Indoor/outdoor | Indoor |
| Launderable | Yes |
| Length | 3 ft. |
| Mat Electrical Resistance | Electrical Properties Not Tested |
| Mat Shape | Rectangle |
| Mat Surface Pattern | Tufted Cut Pile |
| Mat Type | Entrance Mat |
|---|---|
| Mat Weaving | Cut Pile |
| Material | Decalon Fiber |
| Nfsi High Traction Certified | No |
| Oil Resistant | No |
| Overall Length | 3 ft. |
| Overall Width | 2 ft. |
| Printed Image Or Message | Not Available |
| Resistance Properties | Abrasion Resistant |
| Reversible | No |
| Scrape/dry | Dry |
| Stripe Pattern | Solid/No Stripes |
| Surface Application | Drying |
| Surface Design | Cut Pile |
| Surface Material | Polypropylene |
| Thickness | 5/16" |
| Traffic Type | Medium |
| Welding Safe | No |
| Width | 2 ft. |
| standard | ASTM D2859, ASTM D3884-01, ASTM D5252-98A, ASTM D6540-05, CPSC FF 1-70 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 15.24 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.0925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)