NORTON ABRASIVES 78072721540 Sanding Belt 2-1/2 Width x 48 Inch Length Grit 36

Item: AF7VDY
Model: 78072721540
Cross Ref: 22PE09
22 In Stock

Ships within 2 days via

Belt Grit

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$11.94
5% off
$11.34 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Sanding Belt
Abrasive Material Aluminum Oxide
Abrasive Type Coated
Backing Material Cotton
Backing Weight X
Color Brown
Grade Coarse
Grit 36
Length 48"
Width 2 1/2"

Shipping Information

Height (cm) 6.35
Length (cm) 121.92
Width (cm) 6.35
HS Code 6805100000
Country Of Origin US
Weight (kg) 0.117

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site