NORTON ABRASIVES 78072721525 Sanding Belt 2-1/2 Width x 48 Inch Length Grit 60

Item: AF7VDZ
Model: 78072721525
Cross Ref: 22PE10
12 In Stock

Ships within 2 days via

Belt Grit

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$10.47
5% off
$9.95 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Sanding Belt
Abrasive Grade Grade Coarse
Abrasive Material Aluminum Oxide
Abrasive Type Coated
Backing Material Cotton
Backing Weight X
Belt Joint Type Butt Joint
Belt Length 48"
Belt Width 2 1/2"
Coating Coverage Closed
Color Brown
Grade Coarse
Grit 60
Length 48"
Series R228 METALITE Series
Width 2 1/2"

Shipping Information

Height (cm) 6.35
Length (cm) 121.92
Width (cm) 6.35
HS Code 6805100000
Country Of Origin US
Weight (kg) 0.0855

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site