-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sanding Belt |
|---|---|
| Abrasive Grade | Grade Medium |
| Abrasive Material | Ceramic |
| Abrasive Type | Coated |
| Backing Material | Polyester |
| Backing Weight | Y |
| Belt Joint Type | Butt Joint |
| Belt Length | 12" |
|---|---|
| Belt Width | 1/2" |
| Coating Coverage | Closed |
| Color | Orange |
| Grit | 80 |
| Series | BLAZE R980P Series |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 1.27 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)