NORTON ABRASIVES 69957398019 Sanding Belt, 1/2 Inch Wide, 12 Inch Length, Ceramic, 60 Grit, Medium

Item: CJ3GEV
Model: 69957398019
Cross Ref: 2KMW5
11 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4.54
10% off
$4.09 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Sanding Belt

Shipping Information

Height (cm) 1.27
Length (cm) 30.48
Width (cm) 1.27
Country Of Origin US
Weight (kg) 0.0045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site