-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Convolute Wheel |
|---|---|
| Abrasive Material | Silicon Carbide |
| Abrasive Type | Non Woven |
| Arbor Hole Size | 5" |
| Color | Gray |
| Density Rating | Hard (8) |
| Diameter | 12" |
| Face Width | 2" |
|---|---|
| Grade | Medium |
| Maximum Operating Speed | 3000 RPM |
| Series | Bear-Tex Series 1000 |
| Style | Deburring |
| Wheel Diameter | 12" |
| Width | 2" |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 5.08 |
| HS Code | 6805300000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.5785 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)