NORTON ABRASIVES 66261018997 Convolute Wheel, 1 Inch Width, Silicon Carbide, 3 Inch Arbor Hole, Hard, Medium

Item: CH9XRQ
Model: 66261018997
Cross Ref: 6PZ99
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$268.17
5% off
$254.76 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Convolute Wheel
Abrasive Material Silicon Carbide
Abrasive Type Non Woven
Arbor Hole Size 3"
Color Gray
Density Rating Hard (9)
Face Width 1"
Grade Medium
Maximum Operating Speed 4500 RPM
Resistance Properties Heat, Smear, Water
Series Bear-Tex Series 1000
Wheel Diameter 8"

Shipping Information

Height (cm) 20.32
Length (cm) 20.32
Width (cm) 2.54
Country Of Origin MX
Weight (kg) 0.63

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site