-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Convolute Wheel |
|---|---|
| Abrasive Material | Silicon Carbide |
| Abrasive Type | Non Woven |
| Arbor Hole Size | 1" |
| Coating Coverage | Open |
| Color | Gray |
| Connector Size | 1" |
| Density Rating | Medium (6) |
| Face Width | 1" |
| Grade | Medium |
|---|---|
| Maximum Operating Speed | 6000 RPM |
| Overall Dia. | 6" |
| Resistance Properties | Shed, Smear |
| Series | Bear-Tex Series 1000 |
| Style | Metal Finishing |
| Wheel Diameter | 6" |
| Width | 1" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 2.54 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)