-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Grinding Wheel |
|---|---|
| Abrasive Grade | Grade Coarse |
| Abrasive Material | Aluminum Oxide |
| Abrasive Material Grade | Grade 32A |
| Arbor Hole Size | 2" |
| Arbor Hole Type | Unthreaded Hole |
| Arbor Size | 2" |
| Bond | VBE |
| Bond Type | Vitrified |
| Color | Purple |
| Compatible Tool Type | Cylindrical Grinder, Surface Grinder, Tool And Cutter Grinder |
| Connector Type | Unthreaded Hole |
| Diameter | 10" |
|---|---|
| Grade | Coarse |
| Grit | 46 |
| Hardness | Medium (I) |
| Max. Speed | 2485 RPM |
| Primary Material Application | Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel |
| Series | 32A Series |
| Specification | 32A46-IVBE |
| Thickness | 1" |
| Wheel Hardness | I |
| Wheel Type | Type 1 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| HS Code | 6804221000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)