NORTON ABRASIVES 66253160137 Grinding Wheel T1 10 x 3/4 x 3 Ao 60g Med

Item: AB9GKW
Model: 66253160137
Cross Ref: 2D173
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$367.73
5% off
$349.34 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Straight Grinding Wheel
Abrasive Grade Grade Medium
Abrasive Material Aluminum Oxide
Abrasive Material Grade Grade 32A
Arbor Hole Size 3"
Arbor Hole Type Unthreaded Hole
Arbor Size 3"
Bond VBE
Bond Type Vitrified
Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool And Cutter Grinder
Diameter 10"
Grade Grade MED
Grit 60
Hardness Medium (I)
Max. Speed 2485 RPM
Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Series 32A Series
Thickness 3/4"
Wheel Hardness I
Wheel Type Type 1

Shipping Information

Height (cm) 1.9
Length (cm) 25.4
Width (cm) 25.4
HS Code 6804221000
Country Of Origin MX
Weight (kg) 2.34

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site