NORTON ABRASIVES 66252940862 Toolroom Grinding Wheel T1 7 Inch 32A46-GVBE

Item: AH4BMC
Model: 66252940862
Cross Ref: 34CD74
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$149.41
5% off
$141.94 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Straight Grinding Wheel
Abrasive Grade Grade Coarse
Abrasive Material Aluminum Oxide
Abrasive Material Grade Grade 32A
Arbor Hole 1 1/4"
Arbor Hole Size 1 1/4"
Arbor Hole Type Unthreaded Hole
Bond VBE
Bond Type Vitrified
Color Purple
Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool And Cutter Grinder
Connector Type Unthreaded Hole
Grade Coarse
Grit 46
Hardness G
Max. Speed 3600 RPM
Overall Dia. 7"
Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Series 32A Series
Thickness 1/2"
Wheel Dia. 7"
Wheel Hardness G
Wheel Type Type 1

Shipping Information

Height (cm) 1.27
Length (cm) 17.78
Width (cm) 17.78
Country Of Origin MX
Weight (kg) 0.6075

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site