-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Depressed Center Wheel |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
| Arbor Hole Size | 5/8"-11 |
| Arbor Hole Type | Threaded Hole |
| Compatible Tool Type | Angle Grinder |
| Connector Type | Threaded Hole |
| Diameter | 9" |
| Grade | Extra Coarse |
|---|---|
| Grit | 24 |
| Max. Speed | 6600 RPM |
| Overall Dia. | 9" |
| Primary Material Application | Cast Iron, Stainless Steel, Steel |
| Series | GEMINI ALU Series |
| Thickness | 1/4" |
| Wheel Type | Type 27 |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| HS Code | 6804224000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)