-
Select Country
- Source Now
Get it by Wednesday, Mar 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Depressed Center Wheels |
|---|---|
| Abrasive Grade | Grade Coarse |
| Abrasive Material | Aluminum Oxide |
| Application | Aluminum, Ferrous Metal, Gray Iron, Stainless |
| Arbor Hole | 7/8" |
| Arbor Hole Size | 7/8" |
| Arbor Hole Type | Unthreaded Hole |
| Compatible Tool Type | Angle Grinder |
| Connector Type | Unthreaded Hole |
| Diameter | 5" |
|---|---|
| Grade | Coarse |
| Grit | 46 |
| Maximum Operating Speed | 12225 RPM |
| Primary Material Application | Stainless Steel |
| Series | GEMINI ALU Series |
| Thickness | 1/4" |
| Wheel Dia. | 5" |
| Wheel Type | Type 27 |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)