-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Depressed Center Wheel |
|---|---|
| Abrasive Material | Zirconia Alumina |
| Application | Ferrous Metal, Gray Iron, Stainless |
| Arbor Hole Size | 7/8" |
| Arbor Hole Type | Unthreaded Hole |
| Arbor Size | 7/8" |
| Compatible Tool Type | Angle Grinder |
| Connector Type | Unthreaded Hole |
| Diameter | 7" |
|---|---|
| Grade | Extra Coarse |
| Grit | 24 |
| Max. Speed | 8600 RPM |
| Primary Material Application | Stainless Steel, Steel |
| Series | BLUEFIRE ZA Series |
| Thickness | 1/4" |
| Wheel Type | Type 27 |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 17.78 |
| HS Code | 6805305000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)