-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Abrasive Cut-Off Wheel |
|---|---|
| Abrasive Grade | Grade Coarse |
| Abrasive Material | Aluminum Oxide |
| Arbor Hole Size | 3/8" |
| Arbor Hole Type | Unthreaded Hole |
| Compatible Tool Type | Cut-Off Tool, Die Grinder |
| Diameter | 3" |
| Diamond Knockout | No |
| Grit | 36 |
| Material | Aluminum Oxide |
|---|---|
| Max. Speed | 25465 RPM |
| Primary Material Application | Stainless Steel, Steel |
| Reinforcing | Reinforced |
| Series | GEMINI FREE CUT Series |
| Specifications | Gemini Freecut |
| Thickness | 1/16" |
| Type | 1 |
| Wheel Type | Type 1 |
| Height (cm) | 0.16 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 6804224000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)