NORTON ABRASIVES 66243411402 CutOff Wheel Gemini 2 x1/8 x1/4 30560 rpm

Item: AH2DXU
Model: 66243411402
Cross Ref: 25TY98
21 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$5.14
5% off
$4.88 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Abrasive Cut-Off Wheel
Abrasive Grade Grade Coarse
Abrasive Material Aluminum Oxide
Arbor Hole Size 1/4"
Arbor Hole Type Unthreaded Hole
Compatible Tool Type Cut-Off Tool, Die Grinder
Diameter 2"
Diamond Knockout No
Grit 36
Max. Speed 30560 RPM
Primary Material Application Stainless Steel, Steel
Reinforcing Reinforced
Series Gemini Series
Wheel Dia. 2"
Wheel Type Type 1

Shipping Information

Height (cm) 0.32
Length (cm) 5.08
Width (cm) 5.08
Country Of Origin PL
Weight (kg) 0.018

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site