NORTON ABRASIVES 66243510630 Abrasive Cut Wheel 4 Inch Diameter 0.035 Inch T 3/8 Inch Arbor Hole

Item: AE2ZBF
Model: 66243510630
Cross Ref: 5A927
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$6.96
5% off
$6.61 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Abrasive Cut-Off Wheel
Abrasive Grade Grade Medium
Abrasive Material Aluminum Oxide
Arbor Hole Size 3/8"
Arbor Hole Type Unthreaded Hole
Compatible Tool Type Cut-Off Tool, Die Grinder
Diameter 4"
Diamond Knockout No
Grit 60
Material Aluminum Oxide
Max. Speed 19100 RPM
Primary Material Application Stainless Steel, Steel
Reinforcing Reinforced
Series GEMINI FREE CUT Series
Specifications Gemini Freecut
Thickness 0.035"
Type 1
Wheel Type Type 1

Shipping Information

Height (cm) 0.09
Length (cm) 10.16
Width (cm) 10.16
HS Code 6804221000
Country Of Origin CN
Weight (kg) 0.018

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site