-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Kit |
|---|---|
| Compatible With Grainger Part Number | 19ZN17 |
| Compatible With Manufacturer Model Number | 10003068 |
| Includes | 3 Units Of 2 Inch Roller Cover, 1 Unit Paint Hose, 6 Units Concrete Discs, And 6 Units Asphalt Discs, 2 Units Roller Bushings |
| Material | Foam, PVC, Rubber |
|---|---|
| Overall Length | 2" |
| Product Type | Roller Kit |
| Used For | RollMaster 5000 Parking Lot Stripers |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 12.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)