-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Kit |
|---|---|
| Compatible Product Type | Line Striping Machines |
| Compatible With Brand | Rollmaster |
| Includes | 12 Units Of 2 Inch Rollers, 12 Units Concrete Discs And 12 Units Asphalt Discs |
| Material | Foam, PVC, Rubber |
|---|---|
| Overall Length | 2" |
| Pack Size | 12 |
| Product Type | Roller Kit |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 30.48 |
| HS Code | 9603402000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)