-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rectangular Roof Leak Diverter |
|---|---|
| Color | Transparent |
| Components Included | (1) Leak Diverter |
| Connection | 3/4" GHT Female |
| D-ring Material | Stainless Steel |
| Diverter Color | Translucent |
| Diverter Material | Polyester, PVC |
| Drainage Rate | 3.33 GPM |
| Fabric Weight | 13.335 lbs. |
| Gender | Female |
| Grommet Material | Brass |
| Installation Method | Hanging Strap |
| Leak Diverter Application | Roof |
| Leak Diverter Dimensions | 20 ft. x 10 ft. |
| Leak Diverter Length | 20 ft. |
|---|---|
| Leak Diverter Mounting Style | Straps |
| Leak Diverter Width | 10 ft. |
| Length | 20 ft. |
| Mildew Resistant | Yes |
| Net Weight | 13.34 lbs. |
| Number Of Leak Diverters Included | 1 |
| Shape | Rectangle |
| Thread Size | 3/4" |
| Thread Type | GHT |
| Type | Roof Leak Diverter |
| Uv Resistant | Yes |
| Width | 10 ft. |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 26.67 |
| HS Code | 6306192100 |
|---|---|
| Weight (kg) | 8.6625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)