-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rectangular Roof Leak Diverter |
|---|---|
| Color | Transparent |
| Installation Method | Hanging Strap |
| Length | 10 ft. |
| Net Weight | 3.65 lbs. |
|---|---|
| Shape | Tarp |
| Type | Roof Leak Diverter |
| Width | 5 ft. |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 15.24 |
| HS Code | 6306192100 |
|---|---|
| Weight (kg) | 2.3175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)