-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rectangular Roof Leak Diverter |
|---|---|
| Color | Clear |
| Components Included | (1) Leak Diverter |
| Connection | 3/4" GHT Female |
| Diverter Color | Clear |
| Diverter Material | Polyester, PVC |
| Drainage Rate | 3.33 GPM |
| Fabric Weight | 3.645 lbs. |
| Gender | Female |
| Grommet Material | Brass |
| Leak Diverter Application | Roof |
| Leak Diverter Dimensions | 10 ft. x 5 ft. |
| Leak Diverter Length | 10 ft. |
|---|---|
| Leak Diverter Mounting Style | Straps |
| Leak Diverter Width | 5 ft. |
| Length | 10 ft. |
| Mildew Resistant | Yes |
| Net Weight | 3.65 lbs. |
| Number Of Leak Diverters Included | 1 |
| Shape | Rectangle |
| Thread Size | 3/4" |
| Thread Type | GHT |
| Uv Resistant | Yes |
| Width | 5 ft. |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 15.24 |
| HS Code | 6306192100 |
|---|---|
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)