-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fully Threaded Welding Stud |
|---|---|
| Base Dia. | 3/8" |
| Class | Class 2A |
| Finish | Bright |
| Grade | Grade 18-8 |
| Hardness | Rockwell B80 |
| Material | Stainless Steel |
| Minimum Tensile Strength | 70000 psi |
| Mountable Stud Type | Drawn Arc Weld Stud |
| Process | Stud Welding |
| Required Chuck | 500001011 |
| Required Ferrule | 100101025 |
| Required Ferrule Grip | 501001007 |
| Required Foot | 502001137 |
| Rockwell Hardness | B80 Min. |
| Stud Length | 1 1/8" |
|---|---|
| Stud Welding Process | Drawn Arc |
| System Of Measurement | Imperial |
| Tensile Strength | 70000 psi |
| Thread Class | 2A |
| Thread Direction | Right Hand |
| Thread Size | 3/8"-16 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Type | CFL |
| Weld Base Diameter | 3/8" |
| Weld Stud Type | Cfl Fully Threaded |
| Welding Processes | Drawn Arc |
| Yield Strength | 35000 psi |
| Standards | ASTM A493 |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 24.13 |
| HS Code | 7318155030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)