LOVEJOY 84527103336 BNZ-125-920-1-B Heat Exchanger, BNZ-125 Series, 1 Pass, BSPP 1.500 Shell, BSPP 1.500 Tube

Item: AN3TTV
Model: 84527103336
Cross Ref: BNZ-125-920-1-B
Check Availability
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,916.00 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Heat Exchanger
Application To Cool Hydraulic Fluid Utilizing Shell And Tube Technology
Bnz Cooler Stacks Tubes With Aluminum Fins Provide Extended Cooler Surface For Additional Cooler Capacity In A Compact Package Aluminum Fins Are Mechanically Bonded to The Tubes Using A Ube Expansion Process Proprietary to Lovejoy Baffle Plates Are Added to Provide Flow Restriction For Routing Hot Oil For The Proper Number Of Cooling Passes Copper Tubes Are Standard Copper Nickel Or Stainless Steel Tubes Optional
Dimension A1 36.22"
Dimension D 30 1/5"
Dimension E 38.78"
Dimension F 41.18"
Dimension G 3.01"
Dimension H 0.83"
Dimension I 4.02"
Dimension J 0.43"
Dimension K 6 1/2"
Dimension L 4.06"
Dimension M 6 1/2"
Dimension N 7 16/25"
Dimension O 2 3/5"
Dimension P 3.62"
Dimension S 2 11/25"
Dimension T 1.38"
Dimension U 5 1/25"
Dimensions B/c 4.31"
Drain Plug (s) G1/4
Drain Plug Material Steel
End Cap Material Cast Iron, Stainless Steel Optional
End Cover Material Cast Iron GG25
Fin Material Aluminum
Gasket Material Flat Gaskets C4400
Gasket Size C440 (Compatible With Fluids)
Max. Flow Rate 87 GPM
Max. Operating Pressure - Shell Side 580 psi
Model 1-Pass
Mounting Bracket Material Steel
Oil Port Size G 1 1/2
Oil Port Type BSPP
Optional Materials Tubes Copper Nickel, Stainless Steel 1.4404 (Aisi316L), End Cover Stainless Steel 1.4408 (Aisi316), Fins Copper, Stainless Steel 1.4304 (Aisi304), Tube Sheet Stainless Steel
Port Housing Material Cast Iron
Port Options SAE NPT BSPP
Series BNZ 125-920 Series
Shell Tube Material Welded Steel
Shell, Guide Plate, Brackets & Bypass Valve Material Steel
Style Shell And Tube Technology
Surface Area 141.5 sq. ft.
Temperature 200°F
Test Port (t) G 1/4
Tube Material Copper
Tube Sheet Material Steel
Type Temperature Control Unit
Volume 2044.9988 cu. in.
Working Pressure 230 psi

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site