-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PAPR System |
|---|---|
| Application | General Purpose |
| Battery Chemistry | Nimh |
| Battery Run Time | 8 hrs. |
| Battery Type | Nimh |
| Blower Mount | Mask Mount |
| Brand And Series | Advantage 3100 |
| Cartridges Included | HEPA |
| Headgear Included | No |
| Headgear Type | Full Facepiece |
| Includes | Dual-Rate Battery Charger And Cable, Full Facepiece, Motor/Blower, Nimh Battery, Type He Optifilter Xl Cartridge, Waist Belt |
| Includes Battery | Yes |
| Includes Blower | Yes |
| Includes Breathing Tube | No |
|---|---|
| Includes Cartridges | Yes |
| Includes Headgear | No |
| Intrinsically Safe | No |
| Maximum Operating Temperature | 49°C |
| Minimum Operating Temperature | -17°C |
| Number Of Suspension Points | 4 |
| Series | 3100 Series |
| Size | S |
| Suspension | Four Point |
| System Type | PAPR System |
| Window Material | Polycarbonate |
| standard | NIOSH APPROVED |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 33.27 |
| Width (cm) | 26.92 |
| HS Code | 9020009000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.0475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)