-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | PAPR System |
|---|---|
| Application | General Purpose |
| Battery Chemistry | Nimh |
| Battery Type | Nimh |
| Blower Mount | Belt Mount |
| Brand And Series | Optimair |
| Cartridges Included | No |
| Headgear Included | No |
| Headgear Type | Full Facepiece |
| Includes | Battery Charger, Blower, Breathing Tube, Decontamination Belt, Extended Life Battery |
|---|---|
| Includes Battery | Yes |
| Includes Blower | Yes |
| Includes Breathing Tube | Yes |
| Includes Headgear | Yes |
| Intrinsically Safe | No |
| Product Type | PAPR System |
| System Type | PAPR System |
| standard | NIOSH APPROVED |
| Height (cm) | 41.91 |
|---|---|
| Length (cm) | 54.86 |
| Width (cm) | 32.77 |
| HS Code | 9020009000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)