-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PAPR System |
|---|---|
| Application | General Purpose |
| Battery Chemistry | Nimh |
| Battery Run Time | 4 hrs. |
| Battery Type | Nimh |
| Blower Mount | Belt Mount |
| Brand And Series | Optimair |
| Cartridges Included | No |
| Headgear Included | No |
| Headgear Type | Hood |
| Includes | Battery Charger, Blower, Breathing Tube, Decontamination Belt, Extended Life Battery |
| Includes Battery | Yes |
|---|---|
| Includes Blower | Yes |
| Includes Breathing Tube | Yes |
| Includes Headgear | No |
| Intrinsically Safe | No |
| Product Type | PAPR System |
| Suspension | Adjustable |
| Suspension Adjustment Type | Adjustable |
| System Type | PAPR System |
| standard | NIOSH APPROVED |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 53.09 |
| Width (cm) | 38.61 |
| HS Code | 9020009000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.592 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)