-
Select Country
- Source Now
Get it by Tuesday, Mar 3
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Control Packages for Drum Tumblr |
|---|---|
| Amps | 15A |
| Enclosure Design | Explosion Proof |
| Frequency | 60 Hz |
| Nema Rating | NEMA 7, NEMA 9 |
|---|---|
| Phase | 3 |
| Voltage | 575V AC |
| HS Code | 8479820080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 31.5 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)