-
Select Country
- Source Now
Get it by Monday, Mar 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Control Packages for Drum Tumblr |
|---|---|
| Amps | 2A |
| Drum Rpm | 12 RPM |
| Frequency | 50 Hz |
| Hp | 1 hp |
|---|---|
| Phase | 3 |
| Voltage | 230/400V AC |
| HS Code | 8431390090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 63 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)