-
Select Country
- Source Now
Get it by Thursday, Feb 26
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Cones and Clamp Collars |
|---|---|
| Angle | 60° |
| Drum Dia. | 23 3/8" |
| Other | Requires Collar Clamp 7-23 |
|---|---|
| Type | 60° |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 73.66 |
| Width (cm) | 48.26 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15.8757 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)