-
Select Country
- Source Now
Get it by Friday, Mar 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Cones and Clamp Collars |
|---|---|
| Angle | 60° |
| Drum Dia. | 20 3/8" |
| Other | Requires Collar Clamp 7-20 |
|---|---|
| Type | 60° |
| Height (cm) | 53.34 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 63.5 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15.8757 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)